Shop LYLE

Parking Lot Gate Parking Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1384-HI_12x12

  • Mfr # T1-1384-HI_12x12
  • Zoro # G5292222

product price: 
$
14.99
/ea

Key Features

Header
Caution Automatic Gates
Legend
Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1384-HI_12x12
Zoro #
G5292222
UPC #
-
Country of Origin
United States
Item
Parking Lot Gate Parking Sign
Header
Caution Automatic Gates
Legend
Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Symbol
None
OSHA Compliant
No
Sign Legend Color
Black, Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
State Specific Sign
No
Holes on 1 in. Centers
Yes
Sign Header
Caution! Automatic Gates
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Sign Header Background Color
Black
Average Outdoor Durability
5 to 8 yr
Sign Header Text Color
White
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
9 in
Material Properties
Roll Up

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Parking Lot Gate Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.