Lockout Padlock, Keyed Different, Aluminum, Red, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # CPAL-RED-25ST-KD

  • Zoro # G9708316


product price:  $16.39
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPAL-RED-25ST-KD
Zoro #
G9708316
UPC #
754473899059
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in
Overall Width
1.25 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
2
Control Key Registration Required
No
Number of Bumpers
0
Body Finish
Bright Anodized
Number of Pins
5
Includes
(1) Key, (1) Padlock
Material
Aluminium
For Use With
Lockout, Tagout, Security
Features
Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike
Color
Red
Key Style
Standard
Non-Removable Key
Yes
Body Material Coating
Anodized
Opening Type
Key
For Location
Outdoor
Shackle Material Coating
Chrome Plated
Vertical Shackle Clearance
1 in
Minimum Temperature
0 Degrees F
Number of Keys Included
1
Number of Tumbler Pins
6
Resistance Properties
Corrosion Resistant, Fade Resistant
Header
None/No Header
Maximum Temperature
350 Degrees F
Labeling
No Label or Tag
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.