Shop EGEETOUCH
See all product information
Create Account
Smart Lockout Tagout Safety Padlock
- Mfr # 5-05105-97
- Zoro # G022937718
product price:Â
$
53.79
/ea
Sold in multiples of 80 for
$4,303.20
Key Features
Padlock Body Material
Plastic
Number of Tumbler Pins
0
Labeling
No Label or Tag
For Location
Indoor, Outdoor
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-05105-97
- Zoro #
- G022937718
- UPC #
- 8885018810078
- Country of Origin
- Indonesia
- Padlock Body Material
- Plastic
- Number of Tumbler Pins
- 0
- Labeling
- No Label or Tag
- For Location
- Indoor, Outdoor
- Features
- Item
- Lockout Padlock
- Combination Type
- Directional Code
- Non-Removable Key
- No
- Standards
- OSHA 1910.147
- Maximum Temperature
- 140 Degrees F
- Bumper Color
- Red
- Body Color
- Red
- Electronic Locking Technology
- Bluetooth
- Control Key Registration Required
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Minimum Temperature
- -4 Degrees F
- Opening Type
- Combination
- Shackle Material
- Hardened Steel
- Header
- None/No Header
- Body Shape
- Square
- Horizontal Shackle Clearance
- 11/16 in
Dimensions
- Body Height
- 1 7/8 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 0.9 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 11/16 in
- Width Across Shackle
- 1 3/16 in
- Body Thickness
- 7/8 in
- Overall Height
- 3.6 in
- Fits Chest Size
Description
Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Thickness 7/8 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 11/16 in, Key Style Not Applicable, Key Type Not Applicable, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1 3/16 in, Body Material Coating Not Applicable, Body Shape Square, Bumper Color Red, Combination Type Directional Code
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.