Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair

  • Mfr # 30-1-411PP

  • Zoro # G9710642


product price:  $3.95
/pr

Key Features

Glove Size
L
Color
Black/Blue/Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1-411PP
Zoro #
G9710642
UPC #
063344251798
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10-1/4"
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Black/Blue/Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Palm
Standards
No
Glove Back Material
Cotton Canvas
ANSI/ISEA Abrasion Level
Not Rated
Glove Leather Grade
A, B
Glove Hand Style
Left and Right
Stitching Material
Polyester
Palm Material
Cowhide
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level
Not Tested
Series
Classic
Brand and Series
BDG Classic 30-1-411PP
Leather Glove Style
Work
Anti-Static
No
Glove Back Color
Blue/Red
Leather Glove Liner Type
Cotton Fleece Liner
Oil-Resistant
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Color
Gray
Leather Coverage Style
Leather Palm
Reflective Backing
No
Includes Double Palm
Yes
Glove Features
Double Palm
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.