Anti-Seize, Heavy Duty, Brush-Top Can, 16 oz, Aluminum, Copper Base, Paste, 2000 Degrees F Max

  • Mfr # 18016

  • Zoro # G9712175


product price:  $24.49
/ea

Key Features

Anti-Seize Type
Heavy Duty
NSF Rating
Not Rated
Operating Temperature - Maximum
2000 Degrees F
Physical Form
Paste
Operating Temperature - Minimum
-300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18016
Zoro #
G9712175
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty
Item
Anti-Seize
Container Type
Brush-Top Can
NSF Rating
Not Rated
Operating Temperature - Maximum
2000 Degrees F
Physical Form
Paste
Operating Temperature - Minimum
-300 Degrees F
VOC Content
<1%
Series
18000
Flash Point
350 Degrees F
Specific Gravity
1.20
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Color
Silver
Standards
MIL-PRF-907E
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Odorless
No
Flammability
Non-Flammable
Military Standard
MIL-PRF-907F
Metal Free
No
50 State VOC Compliant
Yes
For Use On Plastics
Not Recommended for Plastics
Container Capacity
16 oz
Water Resistance
Yes
Primary Additives
Graphite
Odor
Not Odorless
Base Anti-Seize Compound
Aluminum, Copper
Conductivity
Conductive
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Metal Detectable

Description

Heavy Duty Anti-Seize, 16 oz, Can, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.