M3 x Sheet Metal Screw, 18-8 Stainless Steel, 10 mm L, 10000 PK

  • Mfr # MI310CTBA2

  • Zoro # G9719046


product price:  $430.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Torx Drive
Blunt Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Standards
ISO7380
Thread Size
M3-0.50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI310CTBA2
Zoro #
G9719046
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3
Fastener Length
10 mm
Thread Size
M3-0.50

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
A2

Description

Cap Screws/Hex Bolts,M3-0.,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.