Industrial Pressure Gauge, 0 to 5,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-404R

  • Zoro # G9721381


product price:  $49.58
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202L-404R
Zoro #
G9721381
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
3.15"
Case Diameter
4.29 in
Nominal Dial Size
4 in
Case Depth
1.78 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Gauge Filled With
Glycerin
Includes
Vent Plug
Calibration Certificate Included
No
Case Color
Metallic
Smallest Graduation
100 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Includes Calibration Certificate
No
Removable Bezel
No
Secondary Scale Units
bar
Accuracy Scale
Full Scale
Bezel Material
Stainless Steel
Case Construction
Stainless Steel
Primary Scale Minor Graduations
100
Secondary Pressure Range
0 to 345
Pointer Color
Black
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Bezel Mounting Type
Fixed
Process Connection Gender
Male
Field Fillable
No
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Dial Color
White
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Maximum Pressure
5000
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
345 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
202L
Primary Scale Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Maximum
160 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.