Industrial Pressure Gauge, 0 to 10,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-404U
  • Zoro # G8654685
product price: 
$
57.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
202L-404U
Zoro #
G8654685
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
3.15"
Case Diameter
4.29 in
Nominal Dial Size
4 in
Case Depth
1.78 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Application
In Applications Where Vibration or Pulsation is Present
Gauge Primary Range Smallest Graduation
200
Calibration Certificate Included
No
Smallest Graduation
200 psi
Gauge Filled With
Glycerin
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Sensor Material
Copper Alloy
Process Connection Gender
Male
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Secondary Pressure Range
0 to 689
Accuracy Scale
Full Scale
Case Construction
Stainless Steel
Non-Sparking
No
Dial Color
White
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Includes Vent Plug
Yes
Field Fillable
No
Bezel Mounting Type
Fixed
Pointer Color
Black
Primary Scale Minor Graduations
200
Removable Bezel
No
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Scale Type
Dual
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
10000
Operating Temperature Range
30 Degrees to 160 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
10,000 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
689 bar
Compatible with Brand
Universal
Compatible with Series
202L
Compatible Series
202L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.