Industrial Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-404E

  • Zoro # G9721442


product price:  $41.59
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202L-404E
Zoro #
G9721442
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
3.15"
Nominal Dial Size
4 in
Case Diameter
4.29 in
Manufacturer Warranty Length
1 yr
Case Depth
1.78 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2
Gauge Filled With
Glycerin
Smallest Graduation
2 psi
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Application
In Applications Where Vibration or Pulsation is Present
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Dial Color
White
Secondary Pressure Range
0 to 7
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Case Construction
Stainless Steel
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Bezel Mounting Type
Fixed
Removable Bezel
No
Primary Scale Minor Graduations
2
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Sensor Material
Copper Alloy
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Field Fillable
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Full Scale
Non-Sparking
No
Scale Type
Dual
Includes Calibration Certificate
No
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
202L
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Maximum
7 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.