M2.5-0.45 x 5 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10000 PK

  • Mfr # MJ2.55MPTA2

  • Zoro # G9730334


product price:  $414.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
JIS B 1111
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJ2.55MPTA2
Zoro #
G9730334
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5-0.45
Fastener Length
5 mm

Details

System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
JIS B 1111
Item
Machine Screw
Thread Style
Fully Threaded

Description

M2.5-0.45X5 JISB 1111 Metric Phillips Truss Machine Screw Full Thread A2 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.