Straight Flute Hand Tap, M4.5-0.75, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 20176

  • Zoro # G9745626


product price:  $21.49
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M4.5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20176
Zoro #
G9745626
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M4.5-0.75
Pitch Diameter Limit
D4
Thread Length
22.00mm
Size
M4.5
55% Thread Drill Size
5/32 in
Thread Size
M4.5x0.75
75% Thread Drill Size
#25
Square Size
0.1520 in
Shank Length
1 1/2 in
65% Thread Drill Size
#24
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
Common Specials
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Left Hand
Series
Common Special
Thread Limit
D4
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
0.75mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4.5x0.75, Metric, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #25, Thread Limit D4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.