3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-DCMV-38

  • Zoro # G9752102


product price:  $10.45
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-DCMV-38
Zoro #
G9752102
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
1.73 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Features
Compact, Wedge Handle High Pressure
Compliance
RoHs
Handle Type
Wedge
Handle Material
Zinc Alloy
Stem Material
Brass
Temp. Range
-20 Degrees to 370 Degrees F
Body Material
Brass
Standards
MSS SP-110
Max. Pressure
600 PSI CWP
Seat Material
PTFE
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Seal Material
FKM
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
370 Degrees F
Color - Valve Handle
Black
Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
8.23
Connection Gender - Side 2
Female
Connection Gender - Side 1
Male
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29.9 in Hg

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.