1/4" FNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-DCBV-25

  • Zoro # G9752154


product price:  $9.35
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-DCBV-25
Zoro #
G9752154
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.69 in
Handle Length
1.13 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Standards
MSS SP-110
Stem Type
Blowout Resistant
Max. Pressure
600 PSI CWP
Handle Material
Zinc Alloy
Features
Compact, Wedge Handle High Pressure
Stem Material
Brass
Body Material
Brass
Handle Type
Wedge
Ball Valve Product Group
Manual
Compliance
RoHs
Temp. Range
-20 Degrees to 370 Degrees F
Seat Material
PTFE
Seal Material
FKM
Connection Gender - Side 2
Female
Color - Valve Handle
Black
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
8.23
Operating Temperature - Maximum
370 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.