1/8" FNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # DCBV-18

  • Zoro # G9752163


product price:  $10.19
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBV-18
Zoro #
G9752163
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Overall Length
1.57 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in

Details

Ball Material
Chrome-Plated Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Body Material
Brass
Handle Type
Wedge
Handle Material
Zinc Alloy
Compliance
RoHs
Max. Pressure
600 PSI
Features
Compact, Wedge Handle High Pressure
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Temp. Range
-20 Degrees to 370 Degrees F
Stem Material
Brass
Seat Material
PTFE
Standards
MSS SP-110
Seal Material
FKM
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Color - Valve Handle
Black
Vacuum Service Rating
29.9 in Hg
Coefficient of Volume (Cv)
6
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI
Operating Temperature - Maximum
370 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.