3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-CMV-38NL

  • Zoro # G9752181


product price:  $12.99
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-CMV-38NL
Zoro #
G9752181
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
1.73 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Stem Type
Blowout Resistant
Handle Type
Wedge
Features
Compact, Lead-Free, Panel-Mountable, Wedge Handle
Ball Valve Product Group
Manual
Handle Material
Polycarbonate
Max. Pressure
450 PSI CWP
Standards
MSS SP-110
Stem Material
Brass
Compliance
NSF/ANSI 372
Temp. Range
-20 Degrees to 370 Degrees F
Seat Material
PTFE
Body Material
Brass
Seal Material
FKM
Coefficient of Volume (Cv)
8.23
Connection Gender - Side 2
Female
Operating Temperature - Maximum
370 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Connection Gender - Side 1
Male
Vacuum Service Rating
29.9 in Hg
Color - Valve Handle
Black
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.