1/2" Socket x FNPT CPVC Ball Valve Inline True Union

  • Mfr # U51TB-V 1/2

  • Zoro # G9752626


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51TB-V 1/2
Zoro #
G9752626
UPC #
039923242037
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
6.3 in
Handle Length
2.07 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Socket x FNPT
Item
Ball Valve
Handle Type
Lever
Ball Valve Product Group
Manual
Temp. Range
73 Degrees to 210 Degrees F
Seat Material
PTFE
Body Material
Plastic
Compliance
Annex G, ASTM F1970, NSF/ANSI Standard 14, NSF/ANSI Standard 61
Max. Pressure
250 PSI CWP
Handle Material
PVC
Stem Material
CPVC
Standards
Annex G, ASTM F1970, NSF/ANSI 14
Features
Engineered with a self-adjusting seat and upstream and downstream blocking capability to stop flow when an alternate union is removed for servicing the piping system
Seal Material
FKM
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Connection Type - Side 2
True-Union Socket/True-Union NPT
Color - Valve Body
Gray/Orange
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
210 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Color - Valve Handle
Orange
Operating Temperature - Minimum
73 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Pipe Schedule Compatibility
Schedule 80

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.