Lead-Free Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PEM211LF

  • Zoro # G9756537


product price:  $14.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEM211LF
Zoro #
G9756537
UPC #
628311202618
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.189"
Nominal Dial Size
2 1/2 in
Case Depth
1.102 in
Case Diameter
2.488 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Characteristics
Friction Bezel Ring
Case Color
Black
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Calibration Certificate Included
No
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Standards
ANSI/ASME, CRN, NSF
Connection Type
MNPT
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
No
Non-Sparking
No
Dial Face Material
Aluminum
Vibration Resistance
None
Pressure Range Type
Pressure
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Secondary Pressure Range
0 to 100
Process Connection Gender
Male
Field Fillable
No
Bezel Material
Steel
Pointer Color
Black
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Lead-Free Pressure Gauge
Sensor Material
Phosphor Bronze
Accuracy Grade
Grade B
Dry Dampening Feature
None
Case Finish
Painted
Case Construction
Welded Joint
Gauge Case Liquid
None
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Dial Color
White
Over-Pressure Limit
25% of Full Scale
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Movement Material
Stainless Steel
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Maximum
100 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
15 psi

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.