Lead-Free Vacuum Gauge, 30 to 0 psi, 2 in Dial, 1/4 in NPT, Back Location, Steel Case Material

  • Mfr # PEM1428LF

  • Zoro # G9756722


product price:  $9.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1428LF
Zoro #
G9756722
UPC #
628311202328
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.850"
Nominal Dial Size
2 in
Case Depth
1.079 in
Case Diameter
2.07 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Lead-Free Vacuum Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Calibration Certificate Included
No
Case Color
Black
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Characteristics
Friction Bezel Ring
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Standards
ANSI/ASME, CRN, NSF
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Process Connection
1/4 in NPT Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Removable Bezel
No
Secondary Pressure Range
-101 to 0
Process Connection Gender
Male
Field Fillable
No
Over-Pressure Limit
25%
Non-Sparking
No
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Pressure Gauge Type
Lead-Free Pressure Gauge
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Pointer Color
Black
Vibration Resistance
None
Dial Color
White
Case Finish
Painted
Pointer Material
Aluminum
Scale Type
Dual
Process Temperature Range
-40 Degrees to 150 Degrees F
Movement Material
Stainless Steel
Pressure Range Type
Vacuum
Includes Vent Plug
No
Bezel Material
Steel
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Accuracy Grade
Grade B
Gauge Case Liquid
None
Case Construction
Welded Joint
Sensor Material
Bronze
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F
IP Rating
IP52
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Lead-Free Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.