- Item
- Pressure Gauge with Diaphragm Seal
- Accuracy
- +/-1.60%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
- Gauge Case Material
- 304 Stainless Steel
- Series
- KC301
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 60
- Primary Scale Units
- psi
- IP/NEMA Rating
- NEMA 4X
- Liquid-Filled Case
- Yes
- Hazardous Location Rating
- Not Rated
- Panel-Mountable
- No
- Blowout Safety Back
- No
- Includes
- PTFE Diaphragm Seal
- For Use With
- Thick or Corrosive Medias Compatible with PVC and PTFE
- Gauge Primary Range Smallest Graduation
- 1
- Case Color
- Stainless Steel
- Smallest Graduation
- 1 psi
- Gauge Primary Range Numbered Graduations
- 10
- Graduations
- 10 psi
- Gauge Filled With
- Glycerin
- Gauge Application
- General Purpose with Seal
- Calibration Certificate Included
- No
- Socket Material
- Stainless Steel
- Case Material
- 304 Stainless Steel
- Connection Type
- FNPT
- Standards
- NIST
- Wetted Materials
- Stainless Steel
- Removable Bezel
- No
- Bezel Mounting Type
- Crimped
- Sensor Material
- Stainless Steel
- Field Fillable
- Yes
- Scale Type
- Dual
- Cleaned for Oxygen Service
- No
- Secondary Scale Units
- bar
- Seal Diaphragm Material
- PTFE
- Secondary Pressure Range
- 0 to 4
- Accuracy Scale
- Full Scale
- Case Construction
- Corrosion Resistant
- Includes Mounting Hardware
- No
- Includes Calibration Certificate
- NIST with Data
- Gauge Case Liquid
- Glycerin
- Pressure Range Type
- Pressure
- Process Connection Gender
- Female
- Dial Color
- White
- Diaphragm Seal Type
- Bonded
- Dry Dampening Feature
- None
- Pointer Material
- Aluminum
- Freeze Resistant Movement
- No
- Pointer Color
- Black
- Pressure Gauge Type
- Industrial Pressure Gauge with Diaphragm Seal
- Clog Resistant
- Yes
- Includes Vent Plug
- No
- Secondary Pressure Scale Color
- Blue
- Adjustable Pointer
- No
- Ambient Operating Temperature Range
- 20 Degrees to 160 Degrees F
- Seal Fill Liquid
- Mineral Oil
- Seal Lower Housing Material
- PVC
- Vibration Resistance
- Liquid-Filled
- Seal Compatible Process Media
- Air or Liquid Compatible with PVC and PTFE
- Primary Scale Minor Graduations
- 1
- Diaphragm Seal Material
- PTFE
- Operating Temperature Range
- -30 Degrees to 200 Degrees F
- Operating Temperature - Minimum
- 20 Degrees F
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Secondary Scale Pressure Measurement - Maximum
- 4 bar
- Operating Temperature - Maximum
- 160 Degrees F
- NEMA Enclosure Rating
- 4X
- Seal Process Media Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Clog Resistant
- Secondary Scale Color
- Blue
- Includes Acid Leak Detection
- No Acid Leak Detection Included
- Secondary Scale Pressure Measurement - Minimum
- 0 bar
- Seal Working Pressure - Maximum
- 78 psi
- Seal Process Media Temperature - Maximum
- 328 Degrees F
- Primary Scale Pressure Measurement - Maximum
- 60 psi
- Case Liquid
- Glycerin
- Accuracy Grade
- ASME B40.100