Lead-Free Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM1409LF

  • Zoro # G9756835


product price:  $9.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1409LF
Zoro #
G9756835
UPC #
628311202373
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.850"
Case Depth
1.079 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.07 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Required Gauge Adapter
No
Calibration Certificate Included
No
Characteristics
Friction Bezel Ring
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Case Color
Black
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Standards
ANSI/ASME, CRN, NSF
Connection Type
MNPT
Freeze Resistant Movement
No
Case Finish
Painted
Movement Material
Stainless Steel
Case Construction
Welded Joint
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Non-Sparking
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Scale Type
Dual
Process Connection Gender
Male
Pointer Color
Black
Includes Calibration Certificate
No
Pointer Material
Aluminum
Dial Color
White
Includes Mounting Hardware
No
Gauge Case Liquid
None
Secondary Scale Units
kPa
Bezel Material
Steel
Removable Bezel
No
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 1,100
Vibration Resistance
None
Over-Pressure Limit
25% of Full Scale
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Pressure Gauge Type
Lead-Free Pressure Gauge
Field Fillable
No
Accuracy Grade
Grade B
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
IP Rating
IP52
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Maximum
160 psi
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.