Absorbent Roll, 12 gal, All Spills, Yellow, Polypropylene (Discontinued)
- Mfr # L72496G
- Zoro # G9759951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L72496G
Zoro #
G9759951
UPC #
041788724962
Country of Origin
United States
Dimensions
Length
150 ft
Width
15"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
12 gal
Material
Polypropylene
Color
Yellow
Perforations
Yes
Fluids Absorbed
All Spills
Volume Absorbed Per Pkg.
12 gal.
Absorbency Weight
Light
Description
Fluids Absorbed All Spills, Volume Absorbed per Pkg. 12 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.