Dolly, Raised Ends, 30 inL x 18 inW, Red

  • Mfr # 35YM02

  • Zoro # G9783015


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
1,200 lb
Assembled
Yes
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YM02
Zoro #
G9783015
UPC #
190735471401
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Platform Height
6 1/2 in
Platform Width
18 in
Overall Length
30 in
Overall Width
18 in
Overall Height
6 1/2 in
Caster Mounting Plate Size
4 1/4 in x 3 3/8 in
Deck Thickness
1 1/4 in
Center Opening LxW
30 in x 18 in
Center Opening Width
10 1/2 in
Overall LxWxH
30 in x 6 1/2 in x 6 1/2 in
Deck Length
30 in
Deck Height
6 1/2 in
Center Opening Length
22 5/8 in
Deck Width
18 in
Caster Width
1 1/4 in

Details

Color
Red
Load Capacity
1,200 lb
Item
Open-Deck Plastic General Purpose Dolly
Assembled
Yes
Number of Caster Wheels
4
Platform Style
Open, Raised Ends
Caster Wheel Type
Tread on Core
Platform Material
Plastic
Caster Wheel Material
Polyurethane
Caster Frame Material
Steel
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Brake Type
No Caster Brake
Includes Tow Eye
Without Towing Eye
Caster Wheel Bearings
Ball Bearing
Wheel Type/Material
Tread on Core Polyurethane
Caster Wheel Type/Material
Tread on Core Polyurethane
Caster Outside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Deck Style
Open
Deck Material
Polypropylene
Connectable Ends
No
For Surface Type
Concrete
Frame Material
Polypropylene
Securing Mechanism
No Securing Mechanism
Lip Type
Flush
Deck Surface
Rubber Padded
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Caster Wheel/Tread Material
Polyurethane
End Style
Raised
Weight
15 lb
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
Yes

Description

General Purpose Dolly, Load Capacity 1,200 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Polypropylene, Deck Surface Rubber Padded, Deck Style Open, Center Opening Length 23 in, Center Opening Width 11 in, Color Red, End Style Raised, Frame Material Polypropylene, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.