Gen. Purpse Dolly, Flush, 30inLx18inW, Blue

  • Mfr # 35YL99

  • Zoro # G9783033


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Color
Blue
Load Capacity
1,200 lb
Assembled
Yes
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35YL99
Zoro #
G9783033
UPC #
190735471388
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
Caster Wheel Dia.
4 in
Platform Width
18 in
Caster Wheel Width
1 1/4 in
Platform Height
6 1/2 in
Overall Width
6 1/2 in
Overall Length
30 in
Center Opening Width
18 in
Overall LxWxH
30 in x 6 1/2 in x 6 1/2 in
Caster Mounting Plate Size
4 1/4 in x 3 3/8 in
Deck Thickness
1 1/4 in
Deck Length
30 in
Overall Height
6 1/2 in
Center Opening LxW
30 in x 18 in
Deck Width
18 in
Center Opening Length
30 in
Deck Height
6 1/2 in
Caster Width
1 1/4 in

Details

Color
Blue
Load Capacity
1,200 lb
Item
Open-Deck Plastic General Purpose Dolly
Assembled
Yes
Caster Wheel Type
Tread on Core
Caster Wheel Material
Polyurethane
Platform Style
Open,Flush
Number of Caster Wheels
4
Platform Material
Plastic
Caster Wheel Bearings
Ball Bearing
Securing Mechanism
No Securing Mechanism
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type/Material
Tread on Core Polyurethane
End Style
Flush
Deck Surface
Smooth
Brake Type
No Caster Brake
Caster/Wheel Configuration
(4) Swivel
Wheel Type/Material
Tread on Core Polyurethane
Connectable Ends
No
Deck Material
Polypropylene
Weight
13 lb
Caster Frame Material
Steel
Deck Style
Open
Non-Marking Casters/Wheels
Yes
Caster Inside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Frame Material
Polypropylene
For Surface Type
Concrete
Includes Tow Eye
Without Towing Eye
Lip Type
Flush
Caster Outside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster Mounting Type
Plate

Description

General Purpose Dolly, Load Capacity 1,200 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Polypropylene, Deck Surface Smooth, Deck Style Open, Center Opening Length 23 in, Center Opening Width 11 in, Color Blue, End Style Flush, Frame Material Polypropylene, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.