Industrial Pressure Gauge, 0 to 100 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AWL02L100#

  • Zoro # G9785291


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351009AWL02L100#
Zoro #
G9785291
UPC #
759426946354
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
10
Case Color
Silver
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
2
Graduations
10 psi
Calibration Certificate Included
No
Smallest Graduation
2 psi
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Dial Color
White
Accuracy Scale
Full Scale
Non-Sparking
No
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
No
Dial Face Material
Aluminum
Sensor Material
316L Stainless Steel
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-20 Degrees to 150 Degrees F
Compatible Process Media
Deionized Water
Vibration Resistance
Liquid-Filled
Includes Vent Plug
No
Dry Dampening Feature
None
Field Fillable
No
Scale Type
Single
Maximum Pressure
100 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.