Manual Chain Hoist, 1000 lb., Lift 15 ft.

  • Mfr # 29XP25

  • Zoro # G9787023


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
56 lb
Min. Between Hooks
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP25
Zoro #
G9787023
UPC #
190735215876
Country of Origin
China

Dimensions

Housing Length
5 7/16 in
Housing Width
5 3/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Body Depth
5 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
3/4 in
Minimum Retracted Length
11 5/8 in
Mfr. Warranty Length
1 yr
Body Width
5 11/16 in
Chain Length
15 5/8 ft

Details

Load Capacity
1,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
56 lb
Min. Between Hooks
11 1/2 in
Hook Opening
25/32 in
Item
Manual Chain Hoist
Brake
Weston Style, Double Disc Brake
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Includes
Safety Latch Hooks
Features
Provide Low Headroom, Slip Clutch and Load Limiters help Prevent the Hoists from being used to Lift Loads Beyond Rated Capacity
Color
Red
Mount Type
Hook Mounted - No Trolley
Body Material
Steel
Brake Type
Double Disc Brake, Weston Style
For Outdoor Use
Yes
Includes Brake
Brake Included
Operating Position
Vertical
Maximum Lifting Capacity
1,000 lb
Includes Clutch
Clutch Included
Included Components
Safety Latch Hooks
Lifting Hook Material
Alloy Steel
Headroom
11 1/2 in
Number of Load Chains
1
Number of Reeves
1
Chain Finish
Black Tempered, Zinc Plated
Chain Grade
Grade 80
Body Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Chain Material
Alloy Steel
Power Source
Manual
Overload Protection Included
Yes

Description

Manual Chain Hoist, Chain Length 15 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 in, Body Material Steel, Body Width 5 11/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.