Manual Chain Hoist, 1000 lb., Lift 10 ft.

  • Mfr # 29XP24

  • Zoro # G9787032


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
56 lb
Min. Between Hooks
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP24
Zoro #
G9787032
UPC #
190735215869
Country of Origin
China

Dimensions

Housing Length
5 7/16 in
Housing Width
5 3/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
11 5/8 in
Body Width
5 11/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Depth
5 in
Chain Length
10 5/8 ft
Lifting Hook Opening Width
3/4 in

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
56 lb
Min. Between Hooks
11 1/2 in
Hook Opening
25/32 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Never Needs Resetting or Recalibrating, Over Load Limiter when Activated, Factory-Set Overload Protection will not let Hoist Operate, but will Allow Operators to Lower Loads (If Lifting) or Release Load (If Pulling), Overload Protection Resets Itself, Slip Clutch the Standard Slip Clutch Device helps Prevent the Hoist from being used to Lift Damaging Loads Beyond Rated Capacity
For Outdoor Use
Yes
Chain Grade
Grade 80
Overload Protection Included
Yes
Chain Finish
Black Tempered, Zinc Plated
Maximum Lifting Capacity
1,000 lb
Operating Position
Vertical
Includes Clutch
Clutch Included
Brake Type
Double Disc Brake, Weston Style
Power Source
Manual
Number of Load Chains
1
Includes Brake
Brake Included
Chain Material
Alloy Steel
Body Finish
Powder Coated
Number of Reeves
1
Headroom
11 1/2 in
Lifting Hook Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Hook with Safety Latch
Included Components
Safety Latch Hooks
Body Material
Steel

Description

Manual Chain Hoist, Chain Length 10 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 in, Body Material Steel, Body Width 5 11/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.