Reducer Reducer, 3/4" x 1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361175904

  • Zoro # G9787373


product price:  $7.89
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4" x 1/2"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361175904
Zoro #
G9787373
UPC #
690291089145
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 1/2"
Outside Dia.
1-3/8"
Pipe Size - Pipe Fitting
3/4 in x 1/2 in
Pipe Size
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Number of Holes
2
Specific Pipe Fitting Shape
Reducer
Max. Pressure
2000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
For Pipe Schedule
160
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Color
Black
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Application
Natural Gas, Oil

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 3/4 in, Female, Threaded, 1/2 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.