Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK

  • Mfr # U38200.075.0001

  • Zoro # G9787635


product price:  $6.69
/pk 20, $0.33/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 15/32 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38200.075.0001
Zoro #
G9787635
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
1 15/32 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
0.813 in
Outside Diameter Tolerance
1.462-1.499
Inside Diameter Tolerance
0.805-0.842

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Thickness Tolerance
0.108-0.16 in
Color
Clear
Type
SAE Flat Washer
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Material Quality Standards
Not Rated
Removable
Removable
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Clear, Inside Diameter Tolerance 0.805-0.842, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.