High Visibility Fleece Liner/Jacket, Polyester, Class 2 R, Green/Yellow, L

  • Mfr # J73022-L

  • Zoro # G9797891


product price:  $66.49
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J73022-L
Zoro #
G9797891
UPC #
081138730236
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Length
29 in
Minimum Chest Size
44 in
Maximum Chest Size
47 in
Sleeve Length
35 1/2 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Fleece Liner/Jacket
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Class
2
ANSI Type
R
Lining Material
Fleece and Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Class 2
Features
Provide Excellent Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments, Superior Comfort
Gender
Men's
Fabric Weight
360 g
Reflective Stripe Border Color
Silver
Style
Heavyweight Fleece Jacket
Cuff Style
Elastic
Series
Phase 2
Wind-Resistant
Yes
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Waist Style
Elastic

Description

High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size L, Number of Outside Pockets 4, Maximum Chest Size 47 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 44 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.