Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 5 PK

  • Mfr # U37060.125.0001

  • Zoro # G9804794


product price:  $5.59
/pk 5, $1.12/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1-1/4 in
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37060.125.0001
Zoro #
G9804794
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
Maximum Thickness
0.312 in
Inside Diameter
1.254 in
Outside Diameter Tolerance
2.036 in
Inside Diameter Tolerance
1.254 in to 1.280 in
Minimum Inside Diameter
1 1/4 in
Bearing Width - Minimum
1/4 in
Outside Diameter - Maximum
2 1/32 in
Section Width - Minimum
23/64 in
Inside Diameter - Maximum
1 9/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Thickness Tolerance
0.312 in
Rockwell Hardness
C38
Color
Silver
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Lock Washer Type
Split Lock
Removable
Removable
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
ASTM A307A, SAE J429
Washer Type
Regular
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Yellow Zinc, Fits Bolt Sizes 1-1/4 In., 1-1/4 In., Inside Dia. 1.254 In., Outside Dia. 2.036 In., Thickness 0.312 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.