Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Gray

  • Mfr # VBL6-1218-CMED GRAY

  • Zoro # G9806955


product price:  $995.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBL6-1218-CMED GRAY
Zoro #
G9806955
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Gray
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Locking System
Padlock Hasp
Includes
ID Plate
Locker Configurations
(3) Wide, (6) Tier
Hooks per Opening
E1580
Lock Type
Padlock Hasp
Legs
No Legs
Finish
Powder Coated
Material
Steel
Tier
Six
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Handle Type
Pull
Item - Box Lockers
Box Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Door Type
Ventilated
Hook Type
E1580
Locker Color
Gray
Number of Tiers
6
Number of Units Wide
3
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Lockers
18
Audit Trail Storage
None

Description

E1580, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Includes E1580, Locker Material Steel, Number of Lockers 18, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.