Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray

  • Mfr # VSL-121872-CMED GRAY

  • Zoro # G9807052


product price: $873.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Gray
Opening Height
57 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL-121872-CMED GRAY
Zoro #
G9807052
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
57 7/8 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Tier
One
Locker Configurations
(3) Wide, (1) Tier
Assembled/Unassembled
Assembled
Hooks per Opening
Coat Rod and 3 One Prong Hooks
Number of Openings
3
Legs
Not Included
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
No
Locker Material
Steel
Includes
ID Plate
Locker Color Family
Grays
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Door Type
Ventilated
Finish
Powder Coated
Material
Steel
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
(3) Single Prong
Locker Finish
Powder Coated
Number of Tiers
1
Number of Units Wide
3
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
3
Frame Assembled
Assembled
Locker Color
Gray

Description

F0458, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes F0458, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 57 7/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.