
Cable Protector, 0.68 in H, 15 ft L, 3.20 in W, 3 Channel, Plastic, Gray
Mfr # CC-PL-LG-15-GY
Zoro # G9808125
product price:Â $44.99
/eaKey Features
Height
0.68 in
Width
3.20 in
Number of Channels
3
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC-PL-LG-15-GY
Zoro #
G9808125
UPC #
-
Country of Origin
China
Dimensions
Height
0.68 in
Length
15 ft
Width
3.20 in
Tubing Size
Large
Details
Item
Cable Protector
Number of Channels
3
Material
Plastic
Color
Gray
Description
Large Plastic Cord Cover- 15FT- Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.