Shop VEVOR
See all product information
Create Account
4 Pcs Speed Bumps 1 Channel Wire Hose 22000lbs Cable Protector Ramp, 4PK
- Mfr # GXB4TZ1000X250X50
- Zoro # G923372519
product price:Â
$
46.15
/pk of 4, $11.54/ea
Key Features
Channel Height
0.8 in (2 cm)
Load Capacity
22,046 lbs (10,000 kg)
Channel Width
1.1 in (2.8 cm)
Width
6.7 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXB4TZ1000X250X50
- Zoro #
- G923372519
- UPC #
- 601707103737
- Country of Origin
- China
- Load Capacity
- 22,046 lbs (10,000 kg)
- Item
- Cable Protector Ramp
- Number of Channels
- 1
- Color
- Black + Yellow
- Material
- Rubber + PVC
Dimensions
- Channel Height
- 0.8 in (2 cm)
- Channel Width
- 1.1 in (2.8 cm)
- Length
- 41.93 in
- Width
- 6.7 in
- Height
- 6.5 in
Description
VEVOR 4 Pack of 1-Channel Rubber Cable Protector Ramps Heavy Duty 22046Lbs Load Capacity Cable Wire Cord Cover Ramp Speed Bump Driveway Hose Cable Ramp Protective Cover Cable Channel 22046 LBS Weight Limit Rubber Material Secure Design Secure to Use Versatile Application Item Weight(Each): 6.83 lbs/3.1 kg,Weight Capacity: 22,046 lbs/ 10,000 kg,Single Channel Size: 1.1" W x 0.8" H/ 2.8 x 2 cm,Amount: 4 PCs,Channel: 1,Color: Black + Yellow,Model: GXB4TZ1000X250X50,Material: Rubber + PVC,Product Size: 40'' L x 6" W x 1.2" H/ 102 x 15.5 x 3 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.