Vision Light Hollow Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD-VL4070-CY-ST-16ga-WG

  • Zoro # G9808224


product price:  $1,682.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD-VL4070-CY-ST-16ga-WG
Zoro #
G9808224
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Window Height
29 in
Dimension B
39 5/16 in
Dimension C
71 1/2 in
Window Width
31 in
Dimension E
84 in
Dimension a
7 3/8 in
Door Width
48 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
39 3/8 in
Bottom Hinge to Door Top Height
71 1/2 in
Door Height
84 in
Door Thickness
1 3/4 in

Details

Item
Vision Light Hollow Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
90 min
For Use With
Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7
Security Door Color
Gray
Includes
1/4 in Clear Wire Glass with Safety Film
Agency Compliance
ANSI A250.8-1998, UL
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Glass Insert Included
Wired Glass
Compatible with Brand
CECO
Door Material
Steel
Number of Doors
1
Door Hand Orientation
Non-Handed
Door Metal Material Gauge
16 ga
Standards
ANSI A250.8-1998, UL
Window Style
Rectangle
Compatible with Manufacturer Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Hinge Placement Type
3
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible with Mfr. Model No.
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
For Use with Mfr Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible Manufacturer Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
For Use With Mfr. Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible with Manufacturer Model No.
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible Pump Manufacturer Part Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible Mfr. Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST

Description

Vision Lite Hollow Steel Door, Vision Lite, Door Type 3, Lock Type Cylindrical, Material 16-GaugeThermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 29 In., Window Width 31 In.Thickness 1-3/4 In.Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In.84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.