Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER010S-20

  • Zoro # G9808626


product price:  $5,324.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER010S-20
Zoro #
G9808626
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17 5/16 in
Housing Width
13 5/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
1 3/16 in
Body Depth
8 5/16 in
Mfr. Warranty Length
1 yr
Body Width
13 5/16 in
Body Length
17 5/16 in
Minimum Retracted Length
17 5/16 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Classification
H4
Trolley Configuration
Hook Mounted
Lubrication
Oil Bath
Reeving
1
Brake
Pull Rotor Motor
Number of Speeds
1
Finish
Electrostatic Enamel
Amps @ Low Volts
23.9 A
Clutch
Friction
Thermal Protection
Not Available and Not Included
Control
110V Push Button Control Pendant
Control Cord
16 ft
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Current at Max. Voltage
12 A
Motor Horsepower
1 1/4 hp
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Pendant IP Rating
IP65
Maximum Lifting Capacity
2,000 lb
Controls
Push Button Pendant
Chain Material
Alloy Steel
Starts and Stops per Hour
360
Headroom
17 5/16 in
Chain Finish
Nickel Plated
Brake Type
Pull Rotor
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Safety Latch Hook
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
14 fpm
Number of Load Chains
1
Chain Grade
Grade 80
Programmable
Non-Programmable
Current at Min. Voltage
23.9 A
Hoist IP Rating
IP55
Number of Reeves
1
Body Finish
Enamel
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.