36" W 0 Drawer Open-File Shelves, Champagne, Letter/Legal

  • Mfr # FS360PY

  • Zoro # G9809834


product price:  $957.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Height
75-1/4"
Material
Steel
Number of Drawers
0
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS360PY
Zoro #
G9809834
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Letter/Legal
Height
75-1/4"
Overall Depth
17 in
Overall Height
75 1/4 in
Width
36"
Overall Width
36 in
Depth Form Factor
Legal

Details

Color
Champagne
Material
Steel
Number of Drawers
0
Type
6 Shelf, Open
Finish
Powder Coated
File Cabinet Type
Lateral
Series
Open Style Fixed Shelf Lateral File
Number of Doors
0
Lock Included
No
Assembled/Unassembled
Assembled
Label Holder Included
No
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item
Open-File Shelves
Includes
Fixed Shelf
Number of Shelves
6
Assembly
Assembled
Product Type
Single Face Open-File Shelves
Number of Dividers
24
Shelf Material Gauge
20 ga
Mobility
Stationary
Frame Material Gauge
22 ga
Back Style
Closed
Weight Capacity
900 lb
Dividers per Shelf
4
Shelf Capacity
150 lb
Shelf Dividers
Fixed

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 24, Overall Height 75 1/4 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 6, Weight Capacity 900 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Dividers per Shelf 4, Door Closure Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.