Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD-FL4070-MORT-CU-18ga

  • Zoro # G9811137


product price:  $1,192.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD-FL4070-MORT-CU-18ga
Zoro #
G9811137
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Dimension a
4 7/8 in
Bottom Hinge to Door Top Height
69 3/8 in
Middle Hinge to Door Top Height
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Width
48 in
Door Height
84 in
Door Thickness
1 3/4 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
18-gauge
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
1 1/2 Hour Fire Rating, UL
Includes
Doors Without Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Standards
UL
Glass Insert Included
No Glass Insert Included
Door Material
Steel
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Hinge Placement Type
2
Mounting Style
Flush
Door Metal Material Gauge
18 ga

Description

Flush Steel Door, Door Type 2, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.