Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 1

  • Mfr # CHMD-FL4070-CY-CE-16ga

  • Zoro # G9811243


product price:  $1,420.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD-FL4070-CY-CE-16ga
Zoro #
G9811243
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension C
72 5/8 in
Dimension B
39 5/8 in
Dimension a
6 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
72 5/8 in
Door Width
48 in
Door Height
84 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 5/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
180 min
Agency Compliance
1 1/2 Hour Fire Rating, UL
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Includes
Doors Without Glass
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Hinge Placement Type
1
Number of Doors
1
Includes Louver
No Louver Included
Mounting Style
Flush
Door Material
Steel
Glass Insert Included
No Glass Insert Included
Door Metal Material Gauge
16 ga
Door Hand Orientation
Non-Handed

Description

Flush Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products