Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMDL 30 70- 12 x 24 Vent MORT-CU 18 ga
  • Zoro # G9853977
product price: 
$
1,314.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 30 70- 12 x 24 Vent MORT-CU 18 ga
Zoro #
G9853977
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
For Use With
Frames 1PHU8, 1PHV3, 1PHV7, 1PHW2
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Includes
24 x 12 in Louvers
Agency Compliance
ANSI, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
Louver Included
Compatible with Brand
CECO
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Standards
ANSI, UL
Door Material
Steel
Number of Doors
1
Door Hand Orientation
Non-Handed
Hinge Placement Type
2
Compatible Manufacturer Part Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Compatible with Mfr. Model No.
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
For Use with Mfr Model Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Compatible Manufacturer Model Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
For Use With Mfr. Model Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Compatible with Manufacturer Model No.
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Compatible Pump Manufacturer Part Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Compatible Mfr. Model Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
For Manufacturer Part Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU
Compatible with Mfr. Model Number
FOO1743X-CU, FOO1744X-CU, FOO1750X-CU, FOO1751X-CU

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Dimension E
84 in
Dimension d
40 1/4 in
Dimension a
4 7/8 in
Louver Width
12 in
Middle Hinge to Door Top Height
37 1/8 in
Lock to Door Top Height
40 1/4 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Width
36 in
Louver Height
24 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
84 in

Description

Steel Door With Louvers, Door Type 2, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHU8, 1PHV3, 1PHV7, 1PHW2, Includes 12 X 24 In. Louvers, 4-7/8 In., 37-1/8 In., 69-3/8 In., 40-1/4 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products