Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb.

  • Mfr # WBA-1-3696P

  • Zoro # G9812433


product price:  $871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3696P
Zoro #
G9812433
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/2"
Overall Depth
36 in
Overall Width
96 in
Height
33-1/2"
Depth
36"
Width
96"
Height Adjustment Increments
1 1/2 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
27 7/8 in
Maximum Adjustable Height
36 7/8 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Plastic Top Work Bench with Adjustable Legs
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Includes
(6) Knockouts
Workbench/Table Surface Material
Laminate
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Brake Type
None
Edge Shape
Square
Foot Type
Plain
Number of Legs and Bases
2
Frame Material Finish
Powder Coated
Portability
Stationary
Top Material
Plastic
Number of Cabinets
0
Number of Outlets
0
Leg Type
Straight Leg
Number of Knockouts
6
Overall Load Capacity
2,400 lb
Frame Metal Material Gauge
13 ga
Features
Knock-Outs in Legs Allow for Electrical Outlets
Frame Construction
Bolted Only
Included Components
Stringer
Resistance Properties
Rust Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Plastic, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.