Workbenches, Shop Top, 96" W, 33-3/4" Height, 2400 lb., Flared

  • Mfr # WB-1-3696C

  • Zoro # G9812494


product price:  $845.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Bench with Compressed Wood Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3696C
Zoro #
G9812494
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
96 in
Depth
36"
Width
96"
Height
33-3/4"
Height to Surface Top
33 3/4 in
Overall Fixed Height
33 3/4 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Bench with Compressed Wood Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Shop Top
Workbench Item
Workbench
Includes
(6) Knockouts
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Outlets
0
Number of Legs and Bases
2
Portability
Stationary
Edge Shape
Square
Number of Cabinets
0
Frame Construction
Welded Only
Leg Type
Flared Leg
Frame Metal Material Gauge
13 ga
Brake Type
None
Overall Load Capacity
2,400 lb
Top Material
Hardwood
Number of Knockouts
6
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Resistance Properties
Rust Resistant
Frame Material Finish
Powder Coated
Foot Type
Plain
Included Components
Stringer

Description

Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 2,400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.