
Cable Protector, 0.45 in H, 5 ft L, 2.90 in W, 3 Channel, Plastic, Bright Yellow
Mfr # CC-PL-MED-5-SY
Zoro # G9816211
product price:Â $17.79
/eaKey Features
Width
2.90 in
Number of Channels
3
Material
Plastic
Color
Bright Yellow
Tubing Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC-PL-MED-5-SY
Zoro #
G9816211
UPC #
-
Country of Origin
China
Dimensions
Height
0.45 in
Length
5 ft
Width
2.90 in
Tubing Size
Medium
Details
Item
Cable Protector
Number of Channels
3
Material
Plastic
Color
Bright Yellow
Description
Medium Plastic Cord Cover- 5FT- Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.