Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER020SD-10

  • Zoro # G9831796


product price:  $7,588.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020SD-10
Zoro #
G9831796
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
30 3/16 in
Housing Depth
9 1/2 in
Housing Width
11 11/16 in
Controller Cord Length
6 ft
Body Width
11 11/16 in
Body Depth
9 1/2 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
23 3/16 in
Mfr. Warranty Length
1 yr
Body Length
30 3/16 in
Lifting Hook Opening Width
1 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted
Control Cord
6 ft
Finish
Electrostatic Enamel
Clutch
Friction
Brake
DC Current
Thermal Protection
Included
Amps @ Low Volts
17.3 A
Reeving
1
Lubrication
Oil Bath
Item
Electric Chain Hoist
Classification
H4
Hz
60
Control
110V Push Button Control Pendant
Number of Speeds
2
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
For Outdoor Use
Yes
Current at Min. Voltage
17.3 A
Body Material
Aluminum
Includes Brake
Brake Included
Motor Horsepower
4 3/4 hp
Duty Classification
H4
Overload Protection Included
Yes
Number of Reeves
1
Starts and Stops per Hour
120, 240
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Hoist IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Current at Max. Voltage
8.3 A
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Headroom
23 3/16 in
Body Finish
Enamel
Number of Load Chains
1
Maximum Lifting Capacity
4,000 lb
Minimum Lift Speed
4.5 fpm
Brake Type
DC Current
Programmable
Programmable by VFD
Maximum Lift Speed
28 fpm
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Material
Carbon Steel
Chain Material
Alloy Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.