Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER020LD-15

  • Zoro # G9831814


product price:  $6,828.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020LD-15
Zoro #
G9831814
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
9 1/2 in
Housing Length
27 15/16 in
Housing Width
11 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 19/32 in
Minimum Retracted Length
22 19/32 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Body Length
27 15/16 in
Body Depth
9 1/2 in
Body Width
11 11/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Clutch
Friction
Hz
60
Lubrication
Oil Bath
Control Cord
11 ft
Finish
Electrostatic Enamel
Classification
H4
Number of Speeds
2
Amps @ Low Volts
9.1 A
Brake
DC Current
Reeving
1
Control
110V Push Button Control Pendant
Thermal Protection
Included
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Finish
Enamel
Maximum Lift Speed
14 fpm
Chain Grade
Grade 80
Pendant IP Rating
IP65
Headroom
22 19/32 in
Programmable
Programmable by VFD
Includes Brake
Brake Included
Current at Max. Voltage
4.5 A
For Outdoor Use
Yes
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Motor Horsepower
2 3/8 hp
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Number of Reeves
1
Chain Material
Alloy Steel
Duty Classification
H4
Body Material
Aluminum
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Brake Type
DC Current
Resistance Properties
Corrosion Resistant, Wear Resistant
Current at Min. Voltage
9.1 A
Minimum Lift Speed
2.5 fpm
Maximum Lifting Capacity
4,000 lb
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.