Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER020LD-10

  • Zoro # G9831823


product price:  $5,461.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020LD-10
Zoro #
G9831823
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
27 15/16 in
Housing Width
11 11/16 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Controller Cord Length
6 ft
Body Width
11 11/16 in
Lifting Hook Opening Width
1 19/32 in
Body Depth
9 1/2 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
22 19/32 in
Body Length
27 15/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Control Cord
6 ft
Clutch
Friction
Brake
DC Current
Amps @ Low Volts
9.1 A
Thermal Protection
Included
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted
Lubrication
Oil Bath
Reeving
1
Control
110V Push Button Control Pendant
Classification
H4
Hz
60
Finish
Electrostatic Enamel
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Mount Type
Hook Mounted - No Trolley
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Pendant IP Rating
IP65
Clutch Type
Friction Clutch
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Finish
Enamel
Minimum Lift Speed
2.5 fpm
Headroom
22 19/32 in
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
4.5 A
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Includes Brake
Brake Included
Overload Protection Included
Yes
Current at Min. Voltage
9.1 A
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
120, 240
Brake Type
DC Current
Maximum Lifting Capacity
4,000 lb
Number of Reeves
1
Number of Load Chains
1
Body Material
Aluminum
Motor Horsepower
2 3/8 hp
Chain Grade
Grade 80
Maximum Lift Speed
14 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Duty Classification
H4
Hoist IP Rating
IP55
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.