This item is Discontinued.

Ballymore 113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity WA-SW-083221P

113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-SW-083221P
  • Zoro # G9835226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-SW-083221P
Zoro #
G9835226
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
80 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
81 in
Step Width
24 in
Handrail Height
30 in
Overall Width
32 in
Step Depth
7 in
Ladder Height
9 ft 5 in
Base Length
81"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
50 Degrees
Color
Gray
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Standards
OSHA and ANSI
Ladder Tread
Perforated
Finish
Powder Coated
Ladder Actuation
Step Lock
Includes
21 in Deep Top Step, Ladder Instructions, Ladder Parts, Hardware

Description

Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 81 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes 21 in Deep Top Step, Ladder Instructions, Ladder Parts, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.