This item is Discontinued.

Ballymore 123" H Steel Rolling Ladder, 9 Steps, 450 lb. Load Capacity WA-AD-093214RSU

123" H Steel Rolling Ladder, 9 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-AD-093214RSU
  • Zoro # G9836145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-AD-093214RSU
Zoro #
G9836145
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
123 in
Bottom Width
32 in
Base Depth
68 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Handrail Height
30 in
Ladder Height
10 ft 3 in
Base Length
68"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
9
Step Tread
Rubber Mat
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Color
Gray
Ladder Tread
Rubber Mat
Assembled/Unassembled
Assembled
Ladder Actuation
Step Lock
Finish
Powder Coated
Standards
OSHA and ANSI
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Climbing Angle
59 Degrees

Description

Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 123 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Rubber Mat, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.