This item is Discontinued.

Ballymore 113" H T304 Stainless Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity SS083214P

113" H T304 Stainless Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # SS083214P
  • Zoro # G9839112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS083214P
Zoro #
G9839112
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
64 in
Step Depth
7 in
Step Width
24 in
Handrail Height
33 in
Overall Width
32 in
Base Length
64"
Base Width
32"

Details

Item
Safety Rolling Ladder
Number of Steps
8
Load Capacity
450 lb
Step Tread
Perforated
Material
Stainless steel
Handrails Included
Yes
Includes
Top Step
Ladder Tread
Perforated
Standards
OSHA and ANSI
Color
Natural
Assembled/Unassembled
Unassembled
Ladder Actuation
Spring-Loaded Casters
Finish
Bead Blasted
Climbing Angle
59 Degrees

Description

Material Stainless steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 33 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 64 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Bead Blasted, Color Natural, Standards OSHA and ANSI, Includes Top Step

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.