153 in H Steel Stock Picking Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 123221X

  • Zoro # G9839173


product price:  $935.99
/ea
Item requires special delivery charges. A $685.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123221X
Zoro #
G9839173
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
94 in
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
94 in
Ladder Height
12 ft 9 in
Caster Diameter
4 in
Base Width
32 in
Base Length
94 in
Reach Height - Maximum
16.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Stock Picking Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Tread
Expanded Metal
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Climbing Angle
59 Degrees
Series
Series M-2000
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Weight
341 lb
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 94 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.